Surface cleaning wet wipes R

Article no.: 089196 R
(0.31 £ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,146 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Perforations 58
Width 270 mm
Length 270 mm
suitable for holder / dispenser Dispenser bucket
Type of product Moist cleaning cloth

Identification numbers & Classifications

Article number 089196 R
EAN / GTIN 7322540372724
Manufacturer number 190594

Description

Version:

Cleaning refers to the process of removing stains/spots and contamination from surfaces, machines or tools using cloths which are used either dry or with water, solvents or cleaning agents.
Tork surface cleaning wet wipes: for effective cleaning of surfaces when no water is available.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart