{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
former Tork designation | 570 | |
Perforations | 4×60 | |
Layers | 1 | |
Width | 355 mm | |
Length | 415 mm | |
Colour | white | |
suitable for holder / dispenser | W4 | |
Type of product | Paper cleaning wipes |
Article number |
089186 R
Copy |
|
EAN / GTIN |
7322541183305
Copy |
|
Manufacturer/responsible person | Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 MANNHEIM, Germany, www.essity.com |