Internal micrometer, cylindrical ver. 0.01mm 50-75mm

Article no.: 0888504
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 0888504
Copy
EAN / GTIN 4029713208882
Copy
Manufacturer number 0888504
Copy
L-Number L40510 1407
Copy
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • DIN 863-4
  • Reading: 0,01 mm
  • Reading parts are satin chrome finished
  • Carbide measuring faces dia. 6 mm, spherical lapped
  • From measuring range 100 - 125 mm with terminal insulation
  • From measuring range 100 - 125 mm with locking ring

Description:

Internal micrometer, cylindrical ver. 0.01mm 50-75mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 50 - 75
  • Error Limit (mm): 0.005 mm
  • Error Limit (µm): 5 µm
  • Spindle pitch_mm: 0.5 mm

Standard:

DIN 863-4

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart