Internal micrometer, cylindrical ver. 0.01mm 25-30mm

Article no.: 0888501
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0888501
EAN / GTIN 4029713225117
Manufacturer number 0888501
L-Number L40510 1143

Description

Version:

  • DIN 863-4
  • Reading: 0,01 mm
  • Reading parts are satin chrome finished
  • Carbide measuring faces dia. 6 mm, spherical lapped
  • From measuring range 100 - 125 mm with terminal insulation
  • From measuring range 100 - 125 mm with locking ring

Description:

Internal micrometer, cylindrical ver. 0.01mm 25-30mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 25 - 30
  • Error Limit (mm): 0.004 mm
  • Error Limit (µm): 4 µm
  • Spindle pitch_mm: 0.5 mm

Standard:

DIN 863-4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart