Internal micrometer w. measuring jaws carb.m.face 50-75mm

Article no.: 0885503
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0885503
EAN / GTIN 4029713225049
Manufacturer number 0885503
L-Number L40510 725

Description

Version:

  • Factory standard
  • Reading: 0,01 mm
  • Reading parts and body are satin chrome finished
  • Ratchet stop
  • Carbide measuring faces
  • Cylindrical carbide tipped measuring faces

Description:

Internal micrometer w. measuring jaws carb.m.face 50-75mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 50 - 75
  • Spindle pitch_mm: 0.5 mm

Standard:

DIN 863-4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart