Internal micrometer w. measuring jaws carb.m.face 5-55mm

Article no.: 0884501
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0884501
    EAN / GTIN 4029713225018
    Manufacturer number 0884501
    L-Number L40510 716

    Description

    Version:

    • DIN 863-4
    • Reading: 0,01 mm
    • Reading parts are satin chrome finished
    • Forward friction coupling
    • Cylindrical carbide tipped measuring faces
    • Measuring jaws on both sides (Measuring ranges 5-30 mm, 30-55 mm)
    • Divisions on both sides

    Description:

    Internal micrometer w. measuring jaws carb.m.face 5-55mm

    Feature:

    • Reading: 0.01 mm
    • Measuring range (mm): 5 - 55
    • Error Limit (mm): 0.005 mm
    • Error Limit (µm): 5 µm
    • Spindle pitch_mm: 0.5 mm

    Standard:

    DIN 863

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart