Depth micrometer w. interchang. m.insert 0.01mm 0-300x100mm

Article no.: 0882306
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0882306
    EAN / GTIN 4029713225001
    Manufacturer number 0882306

    Description

    Version:

    • DIN 863-2
    • Reading: 0,01 mm
    • Reading parts are satin chrome finished
    • Locking ring
    • Friction coupling
    • With interchangeable steek measuring inserts dia. 4 mm
    • Hardened measuring faces

    Description:

    Depth micrometer w. interchang. m.insert 0.01mm 0-300x100mm

    Feature:

    • Measuring range (mm): 0 - 300
    • Error Limit (mm): 0.009 mm
    • Error Limit (µm): 9 µm
    • Spindle pitch_mm: 0.5 mm
    • Measuring bridge length: 100 mm

    Standard:

    DIN 863-2

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart