GARANT GreenPlus ultrasonic cleaner Sonic Protect CP 1 l

Article no.: 088019 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
137 pieces in stock

Select article variation and quantity

Contents (l) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Fill capacity liquid 1 l
    Mixing ratio 0.5 – 2.5 %
    pH value 8.6
    Storage temperature 20 °C - 80 °C
    Sustainability GARANT GreenPlus
    Series GreenPlus
    Type of product Ultrasonic power cleaner

    Identification numbers & Classifications

    Article number 088019 1
    EAN / GTIN 4067263733157
    Manufacturer number 088019 1

    Description

    Version:

    GARANT GreenPlus ultrasonic cleaner – top performance with maximum flexibility. Do you work with complex workpiece geometries and delicate surfaces? Then the Sonic Cleaner series is made for you. The cleaning series from GARANT GreenPlus, specially designed for ultrasonic systems, includes alkaline, acid and neutral cleaners for a wide variety of materials and fields of application. Depending on the requirements and degree of dirt, the highly concentrated cleaners can be diluted and are powerful even at room temperature. This makes optimum use of the medium. Their long service life also saves time and money. All Sonic Cleaners are hazard-label-free, biologically degradable, VOC-free and silicate-free. For companies, this means the products are easy to handle and ensures both your employees and the environment are protected.
    Sonic Protect CP – corrosion protection additive for metallic materials susceptible to corrosion, such as steel, cast iron and carbides. Materials are coated with a molecular protective film, which permits temporary intermediate storage. Sonic Protect CP is low-foam, easy to wash off - subsequent coating or hardening processes are possible. Can be combined with Sonic Cleaner AL-E, AL-D and N. Can also be used in passivation baths or dip baths and as a water treatment agent.

    Application:

    For ultrasonic cleaning baths.
    Additive for metallic materials susceptible to corrosion, such as steel, cast iron and carbides.

    Suitable for:

    These materials are coated with a protective film of a molecular thickness, which temporarily protects them against corrosion. Subsequent coatings or hardening processes are unaffected.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart