Scraper, stainless, plastic handle 60 mm

Article no.: 087652 60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
645 pieces in stock

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 60 mm
Material of tool blade Stainless steel
Handle material Plastic
Handle colour blue-black
Shape of tool blade conical
Grip shape flattened oval plastic handle
stainless steel blade yes
Type of product Scraper blade

Identification numbers & Classifications

Article number 087652 60
EAN / GTIN 4003553185268
Manufacturer number 3185-26

Description

Version:

Flexible blade of stainless steel, plastic handle with soft grip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart