{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 180 mm | |
Width | 120 mm | |
Thickness | 1.2 mm | |
Handle material | Comfort soft grip ® | |
Handle colour | blue | |
Shape of tool blade | Trapezoidal | |
stainless steel blade | yes | |
Type of product | Trowel |
Article number |
087610 180
Copy |
|
EAN / GTIN |
4003553630188
Copy |
|
Manufacturer number |
6030-18
Copy |
|
Manufacturer/responsible person | maurerfreund GmbH, Höhenweg 91, 42897 REMSCHEID, Germany, www.maurerfreund.com |