{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body width | 400 mm | |
Brush section shape | full set of bristles | |
Body material | Wooden head | |
with scratch plate | no | |
Handle system | Handle socket | |
suitable for handle ⌀ | 24 mm | |
Components | Coconut fibre | |
Application range - dirt | for coarser dirt | |
Type of product | Broom |
Article number |
087530 400
Copy |
|
EAN / GTIN |
4250560519542
Copy |
|
Manufacturer number |
230100
Copy |
|
Manufacturer/responsible person | NÖLLE Profi-Brush Bürsten- und Pinseltechnik e.K., Simonshöfchen 57, 42327 WUPPERTAL, Germany, www.noelle-profi-brush.de |