Industrial floor broom Arenga-elastomer mixture, Length: 400mm

Article no.: 087528 400
plus VAT at the current rate Prices plus delivery costs
on request
In stock
262 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body width 400 mm
Body material Wooden head
Handle system Handle socket
suitable for handle ⌀ 24 mm
resistant to wet yes
Components Arenga-Elaston mixture
Application range - dirt for medium-coarse, coarse dirt
Type of product Broom

Identification numbers & Classifications

Article number 087528 400
EAN / GTIN 4250560509543
Manufacturer number 235200

Description

Version:

Wooden head with hole for handle ⌀ 24 mm. For medium-coarse and coarse dirt, water-resistant.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart