Industrial floor broom Elastomer, Length: 400mm

Article no.: 087526 400
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
253 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body width 400 mm
Brush section shape X-bristles
Handle system Universal broom handle holder screwed on
suitable for handle ⌀ 22 mm - 28 mm
Components Elastomer
Application range - dirt for general applications
Type of product Broom

Identification numbers & Classifications

Article number 087526 400
EAN / GTIN 4250560516855
Manufacturer number 00234784

Description

Version:

X-bristles, with screw-on universal broom handle socket for handle ⌀ from 22 − 28 mm for universal use.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart