Industrial floor broom Arenga 600 mm

Article no.: 087515 600
plus VAT at the current rate Prices plus delivery costs
on request
In stock
370 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Body width 600 mm
    Body material Wooden head
    Brush section colour black
    Handle system Handle socket
    suitable for handle ⌀ 24 mm
    resistant to wet yes
    Components Arenga (black vegetable fibre)
    Application range - dirt for coarser dirt
    Type of product Broom

    Identification numbers & Classifications

    Article number 087515 600
    EAN / GTIN 4250560509185
    Manufacturer number 232600

    Description

    Version:

    Wooden head with hole for handle ⌀ 24 mm. Strong black vegetable fibre, water-resistant, for coarser dirt.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart