{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 100 mm | |
Length | 600 mm | |
Colour | red | |
Application range | up to 20 kg - for clamping in a drill chuck | |
Hexagon hollow section connection | 10 mm | |
Type of product | Stirrer |
Article number | 087232 100X600 | |
EAN / GTIN | 4013307349181 | |
Manufacturer number | 304999001-329 |