Scraper grid, plastic, Type: 11X20

Article no.: 087175 11X20
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £1.11 / Piece
  • from 20 Piece
    £0.93 / Piece
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
102 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 11 cm
Depth 20 cm
Material Plastic
Colour blue
Bucket hook yes
Handle yes
Type of product Roller scraper

Identification numbers & Classifications

Article number 087175 11X20
EAN / GTIN 4013307309307
Manufacturer number 84833010

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart