This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Durotex paint roller 5 cm

Article no.: 087115 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 5 cm
Pile height 13 mm
Reference material Polyamide
Application area for paint rollers for slightly structured to rough surfaces
Type of product Paint roller

Identification numbers & Classifications

Article number 087115 5
EAN / GTIN 4002353017076
Manufacturer number 65223-329

Description

Version:

High quality, long life polyamide sleeve with high paint take-up and even paint application. Best results.
Duotex universal roller for slightly structured to rough surfaces, high area coverage.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart