Thread flank inserts for ext. m. metr. ISO trapez. 12-14mm

Article no.: 0870955
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0870955
EAN / GTIN 4029713233730
Manufacturer number 0870955

Description

Version:

  • Made of hardened special steel and finely grinded
  • Every insert is inscribed with the pitch details
  • In a set (V-anvil + tapered anvil)
  • Shank dimensions: 3.5 x 13.5 mm

Description:

Thread flank inserts for ext. m. metr. ISO trapez. 12-14mm

Feature:

  • Material: Special steel
  • Thread type: Trapezoidal DIN118
  • Thread pitch in mm: 12-14 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart