Thread flank inserts for ext. m. metr. ISO trapez. 4.0mm

Article no.: 0870947
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0870947
    EAN / GTIN 4029713233693
    Manufacturer number 0870947
    L-Number L40510 1818

    Description

    Version:

    • Made of hardened special steel and finely grinded
    • Every insert is inscribed with the pitch details
    • In a set (V-anvil + tapered anvil)
    • Shank dimensions: 3.5 x 13.5 mm

    Description:

    Thread flank inserts for ext. m. metr. ISO trapez. 4.0mm

    Feature:

    • Material: Special steel
    • Thread type: Trapezoidal DIN114
    • Thread pitch in mm: 4 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart