Thread flank inserts for ext. m. whithworth 55° 14 - 11 G/″

Article no.: 0870929
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0870929
    EAN / GTIN 4029713224592
    Manufacturer number 0870929
    L-Number L40510 651

    Description

    Version:

    • Made of hardened special steel and finely grinded
    • Every insert is inscribed with the pitch details
    • In a set (V-anvil + tapered anvil)
    • Shank dimensions: 3.5 x 13.5 mm

    Description:

    Thread flank inserts for ext. m. whithworth 55° 14 - 11 G/″

    Feature:

    • Material: Special steel
    • Thread type: Whitworth
    • Thread pitch in TPI: 14 - 11

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart