Thread flank inserts for ext. m. whithworth 55° 28 - 22 G/″

Article no.: 0870925
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 0870925
EAN / GTIN 4029713224578
Manufacturer number 0870925
L-Number L40510 649
Manufacturer Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Made of hardened special steel and finely grinded
  • Every insert is inscribed with the pitch details
  • In a set (V-anvil + tapered anvil)
  • Shank dimensions: 3.5 x 13.5 mm

Description:

Thread flank inserts for ext. m. whithworth 55° 28 - 22 G/″

Feature:

  • Material: Special steel
  • Thread type: Whitworth
  • Thread pitch in TPI: 28 - 22

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart