Thread flank inserts for ext. m. whithworth 55° 60 - 48 G/″

Article no.: 0870921
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0870921
EAN / GTIN 4029713224554
Manufacturer number 0870921
L-Number L40510 647

Description

Version:

  • Made of hardened special steel and finely grinded
  • Every insert is inscribed with the pitch details
  • In a set (V-anvil + tapered anvil)
  • Shank dimensions: 3.5 x 13.5 mm

Description:

Thread flank inserts for ext. m. whithworth 55° 60 - 48 G/″

Feature:

  • Material: Special steel
  • Thread type: Whitworth
  • Thread pitch in TPI: 60 - 48

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart