Thread flank setting gauges for ext.m. metr. ISO 60° 50mm

Article no.: 0870802
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0870802
    EAN / GTIN 4029713224868
    Manufacturer number 0870802
    L-Number L40510 531

    Description

    Version:

    • Measuring faces made of hardened special steel
    • One end is rounded, the lapped bore simpiflies the fitting upon the conical insert
    • Thermally insulated handle
    • Note: With trapezoid treads every pitch requires a separate setting standard

    Description:

    Thread flank setting gauges for ext.m. metr. ISO 60° 50mm

    Feature:

    • Material: Special steel
    • Error Limit (mm): 0.003 mm
    • Error Limit (µm): 3 µm
    • Thread type: metric ISO

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart