Precision micrometer f. thread flank m. 0.01mm 75-100mm

Article no.: 0870304
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0870304
EAN / GTIN 4029713224356
Manufacturer number 0870304

Description

Version:

  • DIN 863-3
  • Reading 0,01 mm
  • Reading parts are satin chrome finished
  • Locking ring
  • Ratchet stop
  • Thermally insulated
  • Spheroid ductile iron frame, lacquered

Description:

Precision micrometer f. thread flank m. 0.01mm 75-100mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 75 - 100
  • Error Limit (mm): 0.005 mm
  • Error Limit (µm): 5 µm
  • Spindle pitch_mm: 0.5 mm

Standard:

DIN 863

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart