This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Professional radiator brush for high-quality paintwork 60 mm

Article no.: 087030 60

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Size in inches 2.1/2 in
Width of brush 60 mm
Bristle material pure black Chinese bristle
Material of the handle unvarnished wooden handle
Tops 90 %
Application area for working Radiator brush, for the finest paint finishes
Type of product Radiator paint brush

Identification numbers & Classifications

Article number 087030 60
Manufacturer number 087030 60

Description

Version:

Pure black Chinese bristle, 90% tops, unpainted wooden handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart