Professional round brush for high-quality paintwork 30 mm

Article no.: 087000 30
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £11.46 / Piece
  • from 12 Piece
    £9.55 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
37 pieces in stock

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush size 6
    Size in inches 1 in
    30 mm
    Bristle material pure black Chinese bristle
    Material of the handle unvarnished wooden handle
    Tops 90 %
    Leader tape Thread binding
    Application area for working for high-quality paintwork
    Type of product Ring brush

    Identification numbers & Classifications

    Article number 087000 30
    EAN / GTIN 4013307310020
    Manufacturer number 83220610

    Description

    Version:

    Ring brush natural mix black. With double thread binding, cambered brush head and unpainted hardwood handle. Best brush guidance possible, ideally suited for painting around wall edges such as windows and doors. Also for thin and thick-layered wood glazes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart