{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush size | 2 | |
Size in inches | 3/4 in | |
⌀ | 20 mm | |
Application range | Paint; industrial paint; solvent-based paints | |
Bristle material | pure black Chinese bristle | |
Material of the handle | unvarnished wooden handle | |
Tops | 90 % | |
Leader tape | Thread binding | |
Application area for working | for high-quality paintwork | |
Application | Coating | |
Type of product | Ring brush |
Article number | 087000 20 | |
Manufacturer number | 83 22 02 10 -3 29 |