Disc micrometer to measure gear tooth read. 0.01mm 50-75mm

Article no.: 0864323
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 0864323
EAN / GTIN 4029713224288
Manufacturer number 0864323

Description

Description:

Disc micrometer to measure gear tooth read. 0.01mm 50-75mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 50 - 75
  • Error Limit (mm): 0.005 mm
  • Error Limit (µm): 5 µm
  • Spindle pitch_mm: 0.5 mm
  • Measuring surface diameter: 25 mm

Standard:

DIN 863-3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart