Disc micrometer to measure gear tooth read. 0.01mm 25-50mm

Article no.: 0864322
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0864322
    EAN / GTIN 4029713224271
    Manufacturer number 0864322
    L-Number L40510 1114

    Description

    Description:

    Disc micrometer to measure gear tooth read. 0.01mm 25-50mm

    Feature:

    • Reading: 0.01 mm
    • Measuring range (mm): 25 - 50
    • Error Limit (mm): 0.004 mm
    • Error Limit (µm): 4 µm
    • Spindle pitch_mm: 0.5 mm
    • Measuring surface diameter: 25 mm

    Standard:

    DIN 863-3

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart