Disc micrometer to measure gear tooth read. 0.01mm 0-25mm

Article no.: 0864321
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0864321
EAN / GTIN 4029713224264
Manufacturer number 0864321
L-Number L40510 1053

Description

Description:

Disc micrometer to measure gear tooth read. 0.01mm 0-25mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 25
  • Error Limit (mm): 0.004 mm
  • Error Limit (µm): 4 µm
  • Spindle pitch_mm: 0.5 mm
  • Measuring surface diameter: 25 mm

Standard:

DIN 863-3

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart