{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chain ⌀ | 13 mm | |
Usable length | 3 m | |
Safe working load WLL β = 0° - 45° | 7,500 kg | |
Safe working load WLL β = 45° - 60° | 5,300 kg | |
Type of product | Chain hook |
Article number | 086428 3 | |
EAN / GTIN | 2050002048836 | |
Manufacturer number | H213SL3TYP1 | |
Manufacturer | FS Hebetechnik GmbH, Flachsweg 4, 94051 HAUZENBERG, Germany, www.fs-hebetechnik.de |