{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Circumference | 2 m | |
Usable length | 1 m | |
Sling width | 91 mm | |
Safe working load simple direct lift WLL | 10,000 kg | |
Safe working load simple looped lift WLL | 8,000 kg | |
Safe working load double WLL up to 7° | 20,000 kg | |
Safe working load double WLL 7° – 45° | 14,000 kg | |
Safe working load double WLL 45° – 60° | 10,000 kg | |
Type of product | Round slings |
Article number |
086285 1
Copy |
|
EAN / GTIN |
2050001735904
Copy |
|
Manufacturer number |
TE100010
Copy |
|
Manufacturer/responsible person | Technotex Industrial Supply BV, Printer 22, 7741 MD COEVORDEN, Netherlands, www.technotex.nl |