Round sling blue 8000 kg, Usable length: 1,5m

Article no.: 086280 1,5
(23.83 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Usable length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Circumference 3 m
Usable length 1.5 m
Sling width 90 mm
Safe working load simple direct lift WLL 8,000 kg
Safe working load simple looped lift WLL 6,400 kg
Safe working load double WLL up to 7° 16,000 kg
Safe working load double WLL 7° – 45° 11,200 kg
Safe working load double WLL 45° – 60° 8,000 kg
Type of product Round slings

Identification numbers & Classifications

Article number 086280 1,5
EAN / GTIN 2050001735881
Manufacturer number TE080015

Description

Version:

Extremely wear-resistant round lifting slings (EN 1492-2) with seamless, single-layer sleeving.

Application:

For lifting and transporting components.

Note:

Available up to the following lift ratings: 150 t (polyester), 180 t (Dyneema).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart