Round sling violet 1000 kg 0,5 m

Article no.: 086240 0,5
(5.64 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
702 pieces in stock

Select article variation and quantity

Usable length (m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Circumference 1 m
    Usable length 0.5 m
    Sling width 46 mm
    Safe working load simple direct lift WLL 1,000 kg
    Safe working load simple looped lift WLL 1,000 kg
    Safe working load double WLL up to 7° 2,000 kg
    Safe working load double WLL 7° – 45° 1,400 kg
    Safe working load double WLL 45° – 60° 1,020 kg
    Type of product Round slings

    Identification numbers & Classifications

    Article number 086240 0,5
    EAN / GTIN 8718126206757
    Manufacturer number TE010005

    Description

    Version:

    Extremely wear-resistant round lifting slings (EN 1492-2) with seamless, single-layer sleeving.

    Application:

    For lifting and transporting components.

    Note:

    Available up to the following lift ratings: 150 t (polyester), 180 t (Dyneema).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart