{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pressure stages | 2 | |
Delivery quantity per no-load stroke (1st stage) | 11 ml | |
Delivery quantity per load stroke (2nd stage) | 2 ml | |
usable tank volume | 4,000 ml | |
Weight | 13 kg | |
Type of product | Hydraulic hand pump |
Article number | 086050 2/4 | |
EAN / GTIN | 4025092159111 | |
Manufacturer number | HPS-2/4A | |
Manufacturer | Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de |