This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Dynafor LLZ2 load dynamometer 1 t

Article no.: 086049 1

Select article variation and quantity

maximum weighing range (t) Unit price incl. VAT
  • Packaging: Carrying case
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

smallest weighing range 1 kg
Number of batteries contained 2
maximum weighing range 1,000 kg
Article no of the battery / rechargeable battery fitted 081556 LR3
Power supply Battery-powered
Body width 83.5 mm
Body depth 22 mm
Body height 191 mm
IP Index of Protection IP 65
Packaging Carrying case
Test certificate Manufacturer’s test certificate

Identification numbers & Classifications

Article number 086049 1
Manufacturer number 086049 1

Description

Version:

Versatile, robust and reliable Dynafor LLZ2 load dynamometer. Integrated LCD display with good legibility. Display protected by reinforcement.
  • Chamfered corners minimise the risk of snagging during the lifting process.
  • Safety factor > 4.
  • Precision and traceability certified by the adjustment certificate. Accuracy class 0.3%. Can be recalibrated.
  • Can be used in all positions. Protection class IP65: Suitable for use in the open air. Conforms to CE and the Machinery Directive 2006/42/EC.
  • Temperature range -20 °C to 50 °C.

Application:

For measuring tensile forces (N) and suspended masses (kg).

Supplied with:

Includes batteries (2× AAA), calibration certificate, transport case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart