Multi-purpose hoist with basic accessories, Safe working load: 0,8t

Article no.: 086023 0,8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation TU 8
Safe working load 0.8 t
Load capacity kg 800 kg
Lever tube weight 1 kg
Multi-purpose hoist weight 8.4 kg
Type of product Multi-purpose hoist

Identification numbers & Classifications

Article number 086023 0,8
EAN / GTIN 2050001741271
Manufacturer number 058279

Description

Version:

Multi-purpose hoists are portable units for lifting, pulling, and tensioning. The pull rope is fed into the multi-purpose hoist, tightened, and also then removed by hand. Different lever movements for lifting and lowering, any rope length can be used.
Multi-purpose hoist with additional basic accessories consisting of lever tube, 20 m rope with tip and grommet, wound on to a manual reel.

Note:

Further multi-purpose hoists (e. g. “Jockey”) and accessories available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart