Chassis element and transport roller type LF fixed wheels 2,5 t

Article no.: 086007 2,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LF-2.5
Height 100 mm
Length 275 mm
Width 120 mm
Wheel ⌀ 85 mm
Wheel width 90 mm
Number of wheels 2
Safe working load 2.5 t
Weight 4 kg
Type of product Heavy-duty chassis

Identification numbers & Classifications

Article number 086007 2,5
EAN / GTIN 4025092163842
Manufacturer number LF-2,5

Description

Version:

Maintenance-free chassis components for transporting medium-weight loads. The abrasion-resistant nylon wheels with anti-slip rubber coating can be fitted individually or as an entire system.
Version with two captive ball bearings for each fixed wheel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart