Machine mount with height adjustment LM, maximum load capacity: 1200kg

Article no.: 086002 1200
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
223 pieces in stock

Select article variation and quantity

maximum load capacity (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 120 mm
Height H 32 mm
Thread ⌀ G M12
Screw length S 90 mm
maximum levelling range (height adjustment Ni) 20 mm
permissible static load 2,000 daN
maximum load capacity 1,200 kg
maximum load capacity, lathes and surface grinding machines 420 kg
maximum load capacity, milling machines 600 kg
maximum load capacity, press brakes 1,000 kg
Type of product Anti-vibration machine mount

Identification numbers & Classifications

Article number 086002 1200
EAN / GTIN 4045197349439
Manufacturer number LM 3-33 / 60015174

Description

Version:

Anti-vibration systems for machines. The decoupling of machines and equipment, which are sensitive to vibration, improves process reliability and accuracy. The inserted elastomers damp body noise, vibration and impacts, and ensure optimum production results with reduced noise levels. All mounts are easy to fit and have levelling adjustment.
Elastomer metal machine mount in compact design with integrated levelling system using central adjustment screw.

Application:

For setting up machines without anchoring to the floor.

Note:

For higher loads and special applications further mounts are available on request. Air support pads available in the online shop under No. 086003 size SLM1 − SLM12.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart