Flat magnet with hook, Neodymium, Shank size: E1072/NEO

Article no.: 085974 E1072/NEO
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
165 pieces in stock

Select article variation and quantity

Shank size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 400 N
36 mm
Height 65 mm
Material of the magnet core Neodymium
Weight 65 g
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085974 E1072/NEO
EAN / GTIN 5012095619413

Description

Version:

Freely rotatable by 360° around the magnetic base and 180° pivotable.

Application:

Ideal for hanging up various items without screws or nails.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart