Magnetic broom 620 mm

Article no.: 085909 620
plus VAT at the current rate Prices plus delivery costs
on request
In stock
80 pieces in stock

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Magnetic broom
    suitable for Metal chips
    Handle length 105 cm
    Head width 62 cm

    Identification numbers & Classifications

    Article number 085909 620
    EAN / GTIN 5012095616597
    Manufacturer number MSW620

    Description

    Version:

    For easy removal of metal chips from the floor. Adjustable telescopic handle up to length 1050 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart