{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 217 carat | |
Body ⌀ | 40 mm | |
Hoop ⌀ | 6 mm | |
Material of the housing | Brass | |
Material of the band | Chrome-plated steel | |
Locking | individual keys | |
compatible with integrated locking systems | no | |
Hoop hardened | yes | |
Shackle, double lever mechanism | yes | |
Lock mechanism | rust-free precision lock mechanism | |
Number of locks | 1 | |
Number of keys | 6 | |
Type of product | Padlock |
Article number |
085855 40
Copy |
|
EAN / GTIN |
4003482003800
Copy |
|
Manufacturer number |
380 217/40/6
Copy |
|
Manufacturer/responsible person | BURG-WÄCHTER KG, Altenhofer Weg 15, 58300 WETTER (RUHR), Germany, www.burg-waechter.de |