Combination padlock 20 mm

Article no.: 085830 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
167 pieces in stock

Product details

Technical Data

Body ⌀ 20 mm
Hoop ⌀ 3.2 mm
Material of the housing Brass
compatible with integrated locking systems no
Lock numbers individually interchangeable no
Number combinations can be selected individually. yes
suitable for lock barrels no
Number of keys 0
Number of number rings 3
Type of product Padlock

Identification numbers & Classifications

Article number 085830 20
EAN / GTIN 4003482028513
Manufacturer number 80 20 M SB

Description

Version:

Solid brass body. Number combinations can be selected individually.
With 3 number rings.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart