{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length of label | 101 mm | |
Label width | 54 mm | |
Number of labels per roll | 220 | |
Number of rolls | 1 | |
Type of product | Label |
Article number |
085567 54X101
Copy |
|
EAN / GTIN |
5411313990141
Copy |
|
Manufacturer number |
S0722430
Copy |
|
Manufacturer/responsible person | NWL Germany Office Products GmbH, Albert-Einstein-Ring 17, 22761 HAMBURG, Germany |