Printer ribbon cartridge 9 mm×7 m polyester Y

Article no.: 085540 Y
(2.77 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £19.42 / Piece
    (2.77 £ / 1 Metre)
  • from 5 Piece
    £16.18 / Piece
    (2.31 £ / 1 Metre)
on request
In stock
97 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Lettering tape length 7 m
    Lettering tape width 9 mm
    Print colour black
    Tape colour yellow
    Tape material Polyester
    Type of product Lettering tape
    Type D1

    Identification numbers & Classifications

    Article number 085540 Y
    EAN / GTIN 5411313409186
    Manufacturer number S0720730

    Description

    Version:

    Waterproof, removable D1 tape cartridges.

    Suitable for:

    Dymo labelling machines No. 085500.

    Note:

    other labels can be found in the online shop.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart