{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 70 mm | |
Character height | 6 mm | |
Shank thickness | 9.5 | |
Type of product | Hand punch |
Article number | 085445 6 | |
Manufacturer number | 085445 6 |