Letter punch − individual Normal script A − Z 3/H mm

Article no.: 085431 3/H
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Character height / Characters (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Character height 3 mm
    Shank thickness 6.35 mm
    overall length 63.5 mm
    Character H
    Type of product Hand punch

    Identification numbers & Classifications

    Article number 085431 3/H
    EAN / GTIN 5022044001886

    Description

    Suitable for:

    Set No. 085405 and No. 085430.

    Note:

    The asterisk in the stated size acts as a placeholder for the required characters.
    When ordering please state the size (e.g. 3/*) to be extended with the desired character, e.g. 3/1, 3/A etc.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart