• The item cannot be ordered due to missing prices.

Marker spray MARKER PAINT, 500 ml, Marking colour: W

Article no.: 085191 W

Select article variation and quantity

Marking colour Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Marker Paint
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Suitability for materials Concrete; wood; Plastic; Metal
Marking colour white
fluorescent yes
quick-drying yes
Drying time 5 min
Contents 500 ml
Type of product Marking paint

Identification numbers & Classifications

Article number 085191 W
EAN / GTIN 5412386060489
Manufacturer number 10162-AA

Description

Version:

Waterproof and colour-fast marker spray with good adhesion on a wide variety of substrates, even on damp surfaces. 360° valve permits spraying in any position. Easily visible because of the fluorescent composition. Dries quickly in approx. 5 minutes. Persistence depending on the substrate, use and exposure to UV radiation: 9 − 12 months. The cap colour indicates the spray colour.

Application:

Spot and area marking from any position. For temporary marking work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart