{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Writing colour | black | |
maximum line thickness | 4 mm | |
minimum line thickness | 1 mm | |
quick-drying | yes | |
UV-resistant | yes | |
waterproof | yes | |
Type of product | Paint marker |
Article number | 085165 BL | |
EAN / GTIN | 048615968834 | |
Manufacturer number | 096883 |
This article |
Recommendations |
|
---|---|---|
VAPM® INOX paint marker, Writing colour: BL
on request
In stock
98 pieces in stock
£5.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
625 pieces in stock
£2.42
plus VAT at the current rate
Prices plus delivery costs
|
|
quick-drying | yes | yes |
Writing colour | black | black |
waterproof | yes | yes |
Type of product | Paint marker | Paint marker |