Permanent marker, Writing colour: R

Article no.: 085130 R
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
2,266 pieces in stock

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation edding 3000
maximum line thickness 3 mm
minimum line thickness 1.5 mm
Writing colour red
quick-drying yes
waterproof yes
refillable yes
Type of product Permanent marker

Identification numbers & Classifications

Article number 085130 R
EAN / GTIN 4004764007974
Manufacturer number 4-3000-002 ROT

Description

Version:

edding 3000, round point, line thickness approx. 1.5 − 3 mm.

Application:

For marking on almost all materials, even metal, glass, plastic.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart